Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow
Mfr # EEF2-902-8
Zoro # G4799261
original price:
$60.39
23% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF2-902-8
- Zoro # G4799261
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- EGA Dock Ladder, Wall Mount, Steel, 6 ft., 8" (RT-04)
- ACTEK Hoist Ring, Standard UBar, 2500 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46012 (46012)
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 15 ft L, 2 in W, Nylon, Yellow (EEF2-902-15)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Nylon, Yellow (EEF2-902-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF2-902-6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Nylon, Black (EEF1-903CW-10)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 10 in W, Nylon, Yellow (EEF1-910-6)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2802DTX8)
- Stren-Flex Slings