Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow
Mfr # EEF1-912-8
Zoro # G6730351
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF1-912-8
- Zoro # G6730351
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 12 in |
Width | 12" |
Eye Length | 24 in |
Overall Width | 12 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 24 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity 19,200 lb, Choker Hitch Capacity 15,400 lb, Basket Hitch Capacity 38,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 19,200 lb, Basket Hitch Capacity @ 60 Degrees 33,200 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 27,100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- BULLDOG WINCH Relay, 60/80A 14vDC 5-Prong, 2k&3k winch (20101)
- HAMILTON Plate Caster, Kingpinless Swivel, Ply, 6 in, 1200 lb, Gn (S-ZFHS-6DB)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 12 in W, Nylon, Yellow (EEF1-912-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 12 in W, Nylon, Yellow (EEF1-912-7)
- STREN-FLEX Eye and Eye Twist Sling, 1inx3 ft., 3200lb (EET2-901P)
- STREN-FLEX Eye and Eye Flat Sling, 1 in.x4ft., 3200lb (EEF2-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF1-901CW-4)
- Stren-Flex Slings