Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow
Mfr # EEF1-904-6
Zoro # G6962112
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF1-904-6
- Zoro # G6962112
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Stock Picker 2 Shelf 22" x 36" Poly/Steel 1000lb Capacity (SPS2-2236-5PU)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 30 Ft. Lift (2264A)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF1-904-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 4 in W, Nylon, Yellow (EEF1-904-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 12 in W, Nylon, Yellow (EET4-912-7)
- STREN-FLEX Web Sling, Endless, 3 ft L, 12400 lb Cap. (EN2-901PGE)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX10)
- Stren-Flex Slings