Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow
Mfr # EEF3-903-6
Zoro # G6756705
original price:
$100.99
7% off
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF3-903-6
- Zoro # G6756705
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 15 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 3, Sling Length 6 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 12,300 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,300 lb, Basket Hitch Capacity @ 60 Degrees 21,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Molded Ergo-Handled Wheel Chock (RWC-8-ERGO)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF3-903-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF3-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF3-903-20)
- STREN-FLEX Synthetic Web Sling, Type 8, 16 ft L, 24 in W, Nylon, Yellow (WB1-924-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Gray (EEF-1-906ME-10)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 4 in W, Polyester, Yellow (1DNK8)
- Stren-Flex Slings