Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow
Mfr # EEF1-902-6
Zoro # G5204001
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF1-902-6
- Zoro # G5204001
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEREX Motor Cover with Decals (124649GT)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1009)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E10B8D3C1P6)
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EEF1-902-8)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Black (EEF1-902CW-3)
- STREN-FLEX Synthetic Web Sling, Triangle and Choker, 3 ft L, 2 in W, Nylon, Yellow (TCS2-902-3)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 12'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X12PD)
- Stren-Flex Web Slings