Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray
Mfr # EEF-2-902ME-06
Zoro # G6969401
original price:
$76.63
31% off
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Gray
Product Information
- Brand Stren-Flex
- MFR # EEF-2-902ME-06
- Zoro # G6969401
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Geared Trolley, 40,000 lb. (OZ20GBT)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 12 (CCC-CASTER-SAND-SET-OF-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF1-903-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE1803NFX16)
- Stren-Flex Web Slings