Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow
Mfr # EEF3-904-4
Zoro # G7071461
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF3-904-4
- Zoro # G7071461
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Eye Length | 16 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 3, Sling Length 4 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 15,300 lb, Choker Hitch Capacity 12,200 lb, Basket Hitch Capacity 30,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 15,300 lb, Basket Hitch Capacity @ 60 Degrees 26,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 4 in W, Polyester, Silver (EN2804TX12)
- COFFING HOISTS Capacitor (JL8104)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX1)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- STREN-FLEX Eye and Eye Twist Sling, 1inx6 ft., 3200lb (EET2-901P)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 6 in W, Nylon, Gray (EET-1-906ME-04)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB2-924-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 1 in W, Nylon, Yellow (EET2-901-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE1802TX8)
- Stren-Flex Slings