Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow/Black
Mfr # EEF2-903CE-4
Zoro # G7053995
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF2-903CE-4
- Zoro # G7053995
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- CROSBY Anchor Shackle, Carbon Steel, 110,000 lb. (1019702)
- CC STOUT Caster Wheel, CC Stout, 6", 1250 lb. (CDP-Z-157)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 6 in W, Nylon, Yellow (EEF2-906-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 6 in W, Nylon, Yellow (TCS2-906-6)
- Stren-Flex Web Slings