Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow
Mfr # EEF4-903-4
Zoro # G7138817
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF4-903-4
- Zoro # G7138817
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 15 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 4 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,400 lb, Choker Hitch Capacity 13,120 lb, Basket Hitch Capacity 32,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- ADD-A-LEVEL Work Platform Connector Clip, PK4 (RC3000)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF4-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 6 in W, Nylon, Yellow (TCS2-906-6)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 6 in W, Nylon, Yellow (LB1-906-8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- Stren-Flex Web Slings