Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray
Mfr # EEF-2-902ME-04
Zoro # G6984311
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Gray
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF-2-902ME-04
- Zoro # G6984311
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1.5"X8Ft 2000 lb w/Blk Flat Hook & Swivel Snap Hk Orange Strap (05715)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- BISON LIFTING EQUIPMENT 5 Ton Plain Trolley, 3.94" - 7.09" (PT050)
- R&B WIRE PRODUCTS Elastic Vinyl Cover for 14 and 16 Bushel Vinyl Basket Trucks and Poly Trucks (431G)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF2-902-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- LIFT-ALL Web Sling, Endless, 4 ft L, 3 in W, Nylon, Yellow (EN1603NX4)
- Stren-Flex Web Slings