Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black
Mfr # EEF1-901CW-4
Zoro # G6535584
original price:
$29.65
6% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Product Information
- Brand Stren-Flex
- MFR # EEF1-901CW-4
- Zoro # G6535584
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity (146RNB620S)
- CM Brake Friction Plate, Double (24600)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF1-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Black (EEF1-901CW-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF1-901CW-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Black (EEF2-901CW-12)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 24 in W, Nylon, Yellow (WB1-924-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF2-903-5)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 2 in W, Polyester, Yellow (EN1802DX20)
- Stren-Flex Web Slings