Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 3 ft L, 6 in W, Nylon, Yellow
Mfr # EEF2-906-3
Zoro # G7138451
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF2-906-3
- Zoro # G7138451
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 16 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- DURASTAR Caster; 6x2 Swvl Fork, Ovation, Top Lock Brake; 6x2 Phenolic Wheel, Bl (34TS620PH23B-03)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 6 in W, Nylon, Yellow (EEF2-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF2-906-6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CB-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET1-906-10)
- STREN-FLEX Web Sling, Endless, 6 ft L, 24800 lb Cap. (EN2-902P)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- Stren-Flex Web Slings