Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black
Mfr # EEF2-902CE-3
Zoro # G6640557
original price:
$46.05
14% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow/Black
Product Information
- Brand Stren-Flex
- MFR # EEF2-902CE-3
- Zoro # G6640557
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Repalcement Clevis (PNL1600CLVSKIT)
- HARRINGTON Holder C (ECP5924AL)
- ACTEK Hoist Ring, Standard UBar, 5000 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46014 (46014)
- HAMILTON Xc70D Duralast Wheel, 5X2 3/4Tprd (W-520-DT70-3/4)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF3-901-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF3-901-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF2-904-20)
- Stren-Flex Slings