Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow
Mfr # EEF2-904-20
Zoro # G6167436
original price:
$162.60
30% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF2-904-20
- Zoro # G6167436
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon End Clamp, Flat Cable (33N231)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- COFFING HOISTS Oil Seal (JL561)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Heavy Bump-Release Gray (20099BR)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF2-904-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF2-904-12)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Reinforced Edge Nylon, Gray (EEF-1-901ME-03)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 24 in W, Nylon, Yellow (WB1-924-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET2-902-4)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2802DTX20)
- Stren-Flex Web Slings