Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow/Black
Mfr # EEF2-902CE-20
Zoro # G6201316
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF2-902CE-20
- Zoro # G6201316
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Electric Material Handling Cart 1500 lb. Capacity (EMHC-2860-1)
- CTA TOOLS CTA Tools CTA-8982 Large Chain Breaker (CTA-8982)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Black (EEF2-904CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF1-901-8)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1201NFX3)
- Stren-Flex Slings