Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow/Black
Mfr # EEF2-902CB-20
Zoro # G6669652
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF2-902CB-20
- Zoro # G6669652
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convertible Hand Truck, 45-5/8 x 13-3/4 (34D670)
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- HARRINGTON Valve Gasket (TCS136102165)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Gray (EET-2-902ME-03)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET2-902-16)
- STREN-FLEX Web Sling, Flat Eye, 4 ft L, 3,200 lb Cap. (EEF-1-901PHV)
- MAZZELLA Lift America 8' Poly Web Sling Endless, 4900/6200/12400 Lbs Cap (S152068)
- Stren-Flex Web Slings