Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow
Mfr # EEF4-901-18
Zoro # G6959671
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 18 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF4-901-18
- Zoro # G6959671
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 12 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 18 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,100 lb, Basket Hitch Capacity @ 60 Degrees 10,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- 5IVE STAR GEAR Paracord, 1000 ft. (5060)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE2802TTX3)
- CASTERHQ Jobox 1-321990 6" Caster Set (5HC-NVN-7P7)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF4-901-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF4-901-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Black (EET1-902CW-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 36in Orange (NNLR-36)
- Stren-Flex Slings