Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow
Mfr # EEF4-903-16
Zoro # G6738706
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF4-903-16
- Zoro # G6738706
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 15 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 16 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,400 lb, Choker Hitch Capacity 13,120 lb, Basket Hitch Capacity 32,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, None (3-010-13-B6-)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF4-903-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF4-903-10)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EEF1-902-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF2-901-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET2-903-8)
- Stren-Flex Web Slings