Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 15 ft L, 4 in W, Nylon, Yellow
Mfr # EEF2-904-15
Zoro # G6608235
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 15 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF2-904-15
- Zoro # G6608235
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 15 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA36A3C50P3)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- SUNCAST COMMERCIAL Tilt Truck, Heavy Duty, 2 cu. yd. (RMTTHD200)
- ALL MATERIAL HANDLING AMH Trolley Push 0.5t (PT005)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF2-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF2-904-4)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 3200lb (EEF1-902P)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 3 in W, Nylon, Yellow (TCS2-903-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF2-901-12)
- Stren-Flex Slings