Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow/Black
Mfr # EEF1-906CE-14
Zoro # G6906584
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF1-906CE-14
- Zoro # G6906584
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 16 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 14 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,600 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 21 ft. Ladder, Standard Fixed Cage, Steel, 22-Rung, Steel, 22 Steps, Safety Yellow Finish (WLFC1122-Y)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 4 in W, Nylon, Yellow (EEF2-904-15)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB2-912-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET2-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-08)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET4-904-12)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB2-906-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 3 in W, Nylon, Yellow (EEF4-903-18)
- Stren-Flex Slings