Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow
Mfr # EEF2-904-12
Zoro # G6064581
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF2-904-12
- Zoro # G6064581
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Galvanized Steel Screw Pin Anchor Shackle - Import - 8.50 Ton (SPAS1)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- B & P MANUFACTURING Cable Kit, with A11 Style Handle (2006-309)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 4 in W, Nylon, Yellow (EEF2-904-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF2-904-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE1803DFX12)
- Stren-Flex Web Slings