Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Black
Mfr # EEF2-904CW-12
Zoro # G6605347
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Product Information
- Brand Stren-Flex
- MFR # EEF2-904CW-12
- Zoro # G6605347
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Eclipse Ultralift E 660lbs (ULE0660)
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1210R2632A6E12B4C1P6)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Black (EEF2-904CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Black (EEF2-901CW-18)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EET2-901-12)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 6 in W, Nylon, Yellow (WB1-906-4)
- DAYTON Web Sling, Universal Link - Type U, 6 ft L, 4 in W, Polyester, Silver (1DNG5)
- Stren-Flex Web Slings