Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow
Mfr # EEF1-902-12
Zoro # G5204062
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF1-902-12
- Zoro # G5204062
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Double J Hook (5050WH-BLU)
- COLUMBUS MCKINNON. CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain (UT2)
- PEAVEY MFG CO. Peavey Cant Hook T-029-048-0174 Hardwood Handle 48" (T-029-048-0174)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF1-902-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 2 in W, Nylon, Yellow (EEF1-902-15)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 10 in W, Nylon, Yellow (WB1-910-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF3-901-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF1-908-10)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- Stren-Flex Web Slings