Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Gray
Mfr # EEF-2-906ME-10
Zoro # G6568895
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Color Gray
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF-2-906ME-10
- Zoro # G6568895
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 6 in |
Eye Length | 16 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- BIG JOE 76-1/2" H Straddle Stacker, Load Cap. 2200 lb. (S22-62)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636SS EMB6X12)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET3-904-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 3 in W, Nylon, Yellow (EET2-903-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow (EET2-906-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Black (EEF2-901CW-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 2 in W, Nylon, Yellow (EEF2-902-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF3-903-20)
- Stren-Flex Web Slings