Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow
Mfr # EEF3-903-10
Zoro # G6109442
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF3-903-10
- Zoro # G6109442
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 15 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 3, Sling Length 10 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 12,300 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,300 lb, Basket Hitch Capacity @ 60 Degrees 21,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Drum Band Dolly (8625)
- RUBBERMAID COMMERCIAL Quiet Caster, 4 In (FG29982)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 27"x48", CAPACITY: 5500 LBS (LXHD55-2748)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF3-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF3-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF3-903-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Black (EET2-902CW-20)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 16 in W, Nylon, Yellow (WB1-916-8)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS1-902-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF4-903-20)
- Stren-Flex Slings