Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow
Mfr # EEF3-902-10
Zoro # G6664253
original price:
$79.79
5% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF3-902-10
- Zoro # G6664253
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 2 in |
Eye Length | 12 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 3, Sling Length 10 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 8,200 lb, Choker Hitch Capacity 6,600 lb, Basket Hitch Capacity 16,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,200 lb, Basket Hitch Capacity @ 60 Degrees 14,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Roll/Set Leveling Caster, Load Rating 60lbs, 3/8", 16 Stem Mounted (WMPIN-40S-BLK)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF3-902-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF3-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF4-904-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 10 in W, Nylon, Yellow (LB1-910-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow (EET1-906-6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE1803TTX6)
- Stren-Flex Web Slings