Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black
Mfr # EEF1-901CB-10
Zoro # G6985447
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow/Black
Product Information
- Brand Stren-Flex
- MFR # EEF1-901CB-10
- Zoro # G6985447
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Rollup Ratchet Strap With Double J Hook (RR227WH)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CB-6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CB-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET4-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF2-906-6)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE1801DFX6)
- Stren-Flex Web Slings