Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow
Mfr # EEF4-901-10
Zoro # G6148125
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EEF4-901-10
- Zoro # G6148125
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Eye Length | 12 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 10 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,100 lb, Basket Hitch Capacity @ 60 Degrees 10,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- CM Push Button Control (28464)
- ZORO SELECT Steel Stock Picking Ladder Cart 440 lb. Capacity, 41-3/8"L x 20-1/2"W x 36-1/2"H (SPS2-2041-C)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EEF4-901-18)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF4-901-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 8 in W, Nylon, Yellow (EET1-908-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF2-902-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 12 in W, Nylon, Yellow (WB1-912-8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Polyester, Yellow (EE1604DFX20)
- Stren-Flex Slings