Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 2, 8 ft L, 3 in W, Nylon, Yellow
Mfr # TTS1-903-8
Zoro # G6991433
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # TTS1-903-8
- Zoro # G6991433
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 3 in |
Master Link/Bail Opening Width | 2 in |
Eye Length | 11 in |
Master Link/Bail Overall Height | 5 1/8 in |
Master Link/Bail Opening Height | 3 1/4 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- CAMPBELL CHAIN & FITTINGS 1/8" x 3/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950024)
- CAMPBELL CHAIN & FITTINGS 3/16" x 1" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950124)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 3 in W, Nylon, Yellow (TTS1-903-4)
- STREN-FLEX Synthetic Web Sling, Type 2, 3 ft L, 3 in W, Nylon, Yellow (TTS1-903-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET1-901CW-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET3-901-3)
- STREN-FLEX Web Sling, Endless, 4 ft L, 24800 lb Cap. (EN2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- Stren-Flex Web Slings