Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 2, 6 ft L, 2 in W, Nylon, Yellow
Mfr # TTS2-902-6
Zoro # G7234394
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # TTS2-902-6
- Zoro # G7234394
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Height | 2 1/4 in |
Width | 2" |
Eye Length | 10 in |
Master Link/Bail Opening Width | 1 3/4 in |
Master Link/Bail Overall Height | 3 7/8 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 500 lb, 14 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 2-250 1/1 H4.3 V9.6/2.4 460/60)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX71)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS2-902-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Black (EEF1-906CW-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow (EET1-906-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF2-904-20)
- STREN-FLEX Web Sling, Endless, 6 ft L, 24800 lb Cap. (EN2-902P)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow (EET4-903-20)
- STREN-FLEX Synthetic Web Sling, Type 6, 16 ft L, 6 in W, Nylon, Black (RE2-906-16)
- Stren-Flex Web Slings