Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 2, 4 ft L, 3 in W, Nylon, Yellow
Mfr # TTS1-903-4
Zoro # G7199123
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # TTS1-903-4
- Zoro # G7199123
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 3 in |
Width | 3" |
Master Link/Bail Overall Height | 5 1/8 in |
Master Link/Bail Opening Width | 2 in |
Eye Length | 11 in |
Master Link/Bail Opening Height | 3 1/4 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8D3C1P6)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- STREN-FLEX Synthetic Web Sling, Type 2, 8 ft L, 3 in W, Nylon, Yellow (TTS1-903-8)
- STREN-FLEX Synthetic Web Sling, Type 2, 3 ft L, 3 in W, Nylon, Yellow (TTS1-903-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Gray (EEF-1-903ME-06)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 6 in W, Nylon, Yellow (WB1-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET4-901-3)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- Stren-Flex Slings