Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 1, 8 ft L, 4 in W, Nylon, Yellow
Mfr # TCS1-904-8
Zoro # G6454411
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # TCS1-904-8
- Zoro # G6454411
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 3 3/4 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- ZORO SELECT Dock Leveler, Mechanical, 99In (FM-2072)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 4 in W, Nylon, Yellow (TCS1-904-6)
- STREN-FLEX Synthetic Web Sling, Type 1, 20 ft L, 4 in W, Nylon, Yellow (TCS1-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 3 in W, Nylon, Yellow (EEF4-903-18)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow (EET3-904-18)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF2-902-9)
- Stren-Flex Slings