Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 1, 4 ft L, 2 in W, Nylon, Yellow
Mfr # TCS2-902-4
Zoro # G6868565
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # TCS2-902-4
- Zoro # G6868565
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 2 1/4 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Donut Bumper for Stem Casters - Rubber (AB3)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- DAYTON Cable Guide (EW-30)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS2-902-3)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 2 in W, Nylon, Yellow (TCS2-902-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF4-901-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Black (EET2-904CW-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 6 in W, Nylon, Yellow (EET3-906-12)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 1 in W, Polyester, Yellow (EE2801DTX18)
- Stren-Flex Slings