Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 1, 4 ft L, 2 in W, Nylon, Yellow
Mfr # TCS1-902-4
Zoro # G5204175
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # TCS1-902-4
- Zoro # G5204175
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 2 1/4 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 2-ply (EE2-902-10-T4)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- EKKO Battery, For Use With EA15B (EA15B / 12V120AH)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 2 in W, Nylon, Yellow (TCS1-902-6)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS1-902-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF1-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF2-902-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 6 in W, Nylon, Yellow/Black (EEF2-906CE-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB1-906-8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801DTX2)
- Stren-Flex Slings