Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow
Mfr # TCS2-902-3
Zoro # G7172121
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # TCS2-902-3
- Zoro # G7172121
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Height | 2 1/4 in |
Eye Length | 10 in |
Width | 2" |
Master Link/Bail Overall Height | 4 in |
Master Link/Bail Opening Width | 2 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 4 in W, Polyester, Gray (2MKA8)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- POLYFLEX Polyflex B18-BK PolyStrap - 18 inch (B18-BK)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 2 in W, Nylon, Yellow (TCS2-902-6)
- STREN-FLEX Synthetic Web Sling, Type 1, 4 ft L, 2 in W, Nylon, Yellow (TCS2-902-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF1-906-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB2-906-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF1-903-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 1 in W, Nylon, Black (EEF2-901CW-14)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE1604DFX15)
- Stren-Flex Web Slings