Shop All Round Slings
Stren-Flex
Round Sling, Endless, Yellow, 6 ft. L
Mfr # STRERS3-06
Zoro # G2364778
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,720 lb
- Color Code Yellow
Product Information
- Brand Stren-Flex
- MFR # STRERS3-06
- Zoro # G2364778
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Length | 6 ft. |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,720 lb, Basket Hitch Capacity 16,800 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- EAGLE GROUP Utility Cart, Stainless Steel, 3 Shelves, 300 lb (UUC-322)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Gray (N1017261-GRAY-CARDBOARD)
- DAYTON Cable, 1/4 In, 200 FT, 1400 Lb Capacity (1DLA8)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- STREN-FLEX Round Sling, Endless, Yellow, 10 ft. L (STRERS3-10)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 4ft. L (SFERSST3-04)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Yellow) (PRS3-10)
- Stren-Flex Slings