Shop All Round Slings
Stren-Flex
Round Sling, Endless, Yellow, 12 ft. L
Mfr # STRERS3-12
Zoro # G2364741
original price:
$117.17
12% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,720 lb
- Color Code Yellow
Product Information
- Brand Stren-Flex
- MFR # STRERS3-12
- Zoro # G2364741
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Length | 12 ft. |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,720 lb, Basket Hitch Capacity 16,800 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- COFFING HOISTS Wire Rope Cable Assembly Mini Hoist (19K301)
- OASIS MACHINERY Short 5 Roller Conveyor Table (T2235)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- STREN-FLEX Round Sling, Endless, Red, 4ft. L, Polyester (STRERS5-04)
- STREN-FLEX Round Sling, Endless, Green, 8 ft. L (STRERS2-08)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 13200 lb Cap (EE150X9)
- Stren-Flex Slings