Shop All Round Slings
Stren-Flex
Round Sling, Endless, Yellow, 10 ft. L
Mfr # STRERS3-10
Zoro # G2364750
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,720 lb
- Color Code Yellow
Product Information
- Brand Stren-Flex
- MFR # STRERS3-10
- Zoro # G2364750
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Length | 10 ft. |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,720 lb, Basket Hitch Capacity 16,800 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Trestle Extension Ladder, 300 lb Load Capacity (E7408)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- US CARGO CONTROL 1" x 16' White Tent Ratchet Strap w/ Double D-Rings (2616DDR-WHT)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- STREN-FLEX Round Sling, Endless, Yellow, 4 ft. L (STRERS3-04)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STREN-FLEX Round Sling, Endless, Yellow, 8 ft. L (STRERS3-08)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (White) (PRS6EE-22)
- Stren-Flex Slings