Shop All Round Slings
Stren-Flex
Round Sling, Endless, Tan, 6 ft. L
Mfr # STRERS4-06
Zoro # G2364708
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,480 lb
- Color Code Tan
Product Information
- Brand Stren-Flex
- MFR # STRERS4-06
- Zoro # G2364708
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/4 in |
Length | 6 ft. |
Body Diameter | 1 19/64 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 19/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,480 lb, Basket Hitch Capacity 21,200 lb, Tag Features Redundant Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 15,000 lb, Basket Hitch Capacity @ 60 Degrees 18,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- BLACK & DECKER 48 in Flat Bungee Cords, 2PK (BDX1012)
- ZORO SELECT Plate Caster, Swivel, Nyln, 5 in, 330 lb, Blk (TSSV 125 BN0S)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 3ft. L (SFERSST1-03)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 4ft. L (SFERSST7-04)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- Stren-Flex Slings