Shop All Round Slings
Stren-Flex
Round Sling, Endless, Tan, 12ft. L
Mfr # STRERS4-12
Zoro # G2364671
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,480 lb
- Color Code Tan
Product Information
- Brand Stren-Flex
- MFR # STRERS4-12
- Zoro # G2364671
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/4 in |
Length | 12 ft. |
Body Diameter | 1 19/64 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 1 19/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,480 lb, Basket Hitch Capacity 21,200 lb, Tag Features Redundant Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 15,000 lb, Basket Hitch Capacity @ 60 Degrees 18,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Black Ratchet Strap w/ Double J Hook (5018WH-BLK)
- ZORO SELECT Tilt Truck, Heavy-Duty, 3 cu. yd., 2800 lb. (3.0CU-HD GRAY)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- STREN-FLEX Round Sling, Endless, Tan, 6 ft. L (STRERS4-06)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- STREN-FLEX Round Sling, Endless, Blue, 16 ft. L (STRERS7-16)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap (EE150X6)
- Stren-Flex Slings