Shop All Round Slings
Stren-Flex
Round Sling, Endless, Red, 4ft. L, Polyester
Mfr # STRERS5-04
Zoro # G2364647
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,560 lb
- Color Code Red
Product Information
- Brand Stren-Flex
- MFR # STRERS5-04
- Zoro # G2364647
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 4 ft. |
Body Diameter | 1 1/2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 1/2 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,560 lb, Basket Hitch Capacity 26,400 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,600 lb, Basket Hitch Capacity @ 60 Degrees 22,800 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- US CARGO CONTROL 2" x 27' Rollup Ratchet Strap With Double J Hook (RR227WH)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- LIFT-ALL Roundsling, Endless, 2 ft L, 5300 lb Cap (EN60X2)
- Stren-Flex Slings