Shop All Round Slings
Stren-Flex
Round Sling, Endless, Red, 10ft L, Polyester
Mfr # STRERS5-10
Zoro # G2364610
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,560 lb
- Color Code Red
Product Information
- Brand Stren-Flex
- MFR # STRERS5-10
- Zoro # G2364610
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 10 ft. |
Body Diameter | 1 1/2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 1/2 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,560 lb, Basket Hitch Capacity 26,400 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,600 lb, Basket Hitch Capacity @ 60 Degrees 22,800 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36728PHBK)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3648RA3B4B8AC1P6)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- STREN-FLEX Round Sling, Endless, Red, 4ft. L, Polyester (STRERS5-04)
- STREN-FLEX Round Sling, Endless, Purple, 8 ft. L (STRERS1-08)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 4ft. L (SFERSST3-04)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (PRS10EE-14)
- Stren-Flex Round Slings