Shop All Round Slings
Stren-Flex
Round Sling, Endless, Purple, 4 ft. L
Mfr # STRERS1-04
Zoro # G2364927
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,080 lb
- Color Code Purple
Product Information
- Brand Stren-Flex
- MFR # STRERS1-04
- Zoro # G2364927
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 4 ft. |
Body Diameter | 19/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 19/32 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,080 lb, Basket Hitch Capacity 5,200 lb, Tag Features Redundant Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 8 Flat-Free Rigid Caster (00315)
- ZORO SELECT Maintenance Kit for MP-40 (5WFL6)
- SAFEWAZE 22ft Rescue Ladder with Belay (020-6042)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- STREN-FLEX Round Sling, Endless, Purple, 3ft. L (STRERS1-03)
- STREN-FLEX Round Sling, Endless, Purple, 8 ft. L (STRERS1-08)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 4ft. L (SFERSST7-04)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 8' (Green) (PRS2EE-8)
- Stren-Flex Slings