Shop All Round Slings
Stren-Flex
Round Sling, Endless, Green, 3 ft. L
Mfr # STRERS2-03
Zoro # G2364875
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,240 lb
- Color Code Green
Product Information
- Brand Stren-Flex
- MFR # STRERS2-03
- Zoro # G2364875
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 3 ft. |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,240 lb, Basket Hitch Capacity 10,600 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 9,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Steel Corner Protector with Rubber Lining (SCPR12)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- STREN-FLEX Eye And Eye Flat Websling High Viz-2 Ply, 2"X20Ft (EEF-2-902PHV-20)
- DAYTON Round Sling, Endless, 12 ft., 13,200 lb. (2MJP4)
- Stren-Flex Slings