Shop All Round Slings
Stren-Flex
Round Sling, Endless, Green, 12 ft. L
Mfr # STRERS2-12
Zoro # G2364820
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,240 lb
- Color Code Green
Product Information
- Brand Stren-Flex
- MFR # STRERS2-12
- Zoro # G2364820
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 12 ft. |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,240 lb, Basket Hitch Capacity 10,600 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 9,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- BISON LIFTING EQUIPMENT 1/2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT005-ATP)
- US CARGO CONTROL 12" Airline-Style Angled Track - Aluminum (ATA12AL)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120400)
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- STREN-FLEX Round Sling, Endless, Green, 3 ft. L (STRERS2-03)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 4ft. L (SFERSST3-04)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- Stren-Flex Round Slings