Shop All Round Slings
Stren-Flex
Round Sling, Endless, Blue, 4 ft. L
Mfr # STRERS7-04
Zoro # G2364577
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 16,960 lb
- Color Code Blue
Product Information
- Brand Stren-Flex
- MFR # STRERS7-04
- Zoro # G2364577
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 1/4 in |
Diameter | 1 5/8 in |
Length | 4 ft. |
Body Diameter | 1 51/64 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 51/64 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 16,960 lb, Basket Hitch Capacity 42,400 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 30,000 lb, Basket Hitch Capacity @ 60 Degrees 36,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- DO IT BEST Kite Twine (635448)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- STREN-FLEX Round Sling, Endless, Blue, 16 ft. L (STRERS7-16)
- STREN-FLEX Round Sling, Endless, Blue, 12 ft. L (STRERS7-12)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 16ft L (SFERSST5-16)
- STREN-FLEX Round Sling, Endless, Tan, 6ft. L, Polyester (SFERSST4-06)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 8 ft L, 10600 lb Cap (EN120X8)
- Stren-Flex Round Slings