Shop All Round Slings
Stren-Flex
Round Sling, Endless, 7/8in. Dia, 4ft. L
Mfr # SFERSST2-04
Zoro # G2365380
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 6,000 lb
- Basket Hitch Capacity 12,000 lb
- Choker Hitch Capacity 4,800 lb
- Color Code Green
Product Information
- Brand Stren-Flex
- MFR # SFERSST2-04
- Zoro # G2365380
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 4 ft. |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 6,000 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 12,000 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 6,000 lb, Basket Hitch Capacity @ 45 Degrees 8,500 lb, Basket Hitch Capacity @ 60 Degrees 10,400 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- LIFT-ALL Motorcycle Tie-Down Strap, 56 In. x 2 In. (9004005)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 20ft. L (SFERSST2-20)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 3ft. L (SFERSST2-03)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 12ft. L (SFERSST2-12)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- STREN-FLEX Round Sling, Endless, Tan, 4ft. L, Polyester (SFERSST4-04)
- MAZZELLA Lift America 6' Poly Round Sling Endless, 4240/5300/10600 Lbs Cap (S201010)
- Stren-Flex Slings