Shop All Round Slings
Stren-Flex
Round Sling, Endless, 2in. Dia, 8ft. L
Mfr # SFERSST7-08
Zoro # G2364988
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 24,000 lb
- Basket Hitch Capacity 48,000 lb
- Choker Hitch Capacity 19,200 lb
- Color Code Blue
Product Information
- Brand Stren-Flex
- MFR # SFERSST7-08
- Zoro # G2364988
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 2 1/4 in |
Diameter | 2 in |
Length | 8 ft. |
Body Diameter | 2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 24,000 lb, Choker Hitch Capacity 19,200 lb, Basket Hitch Capacity 48,000 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 45 Degrees 33,900 lb, Basket Hitch Capacity @ 60 Degrees 41,600 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 4ft. L (SFERSST7-04)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, Red, 4ft. L, Polyester (STRERS5-04)
- STREN-FLEX Round Sling, Endless, Yellow, 8 ft. L (STRERS3-08)
- DAYTON Round Sling, Endless, 8 ft., 21,200 lb. (2MJP7)
- Stren-Flex Round Slings