Shop All Round Slings
Stren-Flex
Round Sling, Endless, 2in. Dia, 20ft. L
Mfr # SFERSST7-20
Zoro # G2364945
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 24,000 lb
- Basket Hitch Capacity 48,000 lb
- Choker Hitch Capacity 19,200 lb
- Color Code Blue
Product Information
- Brand Stren-Flex
- MFR # SFERSST7-20
- Zoro # G2364945
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 2 1/4 in |
Diameter | 2 in |
Length | 20 ft. |
Body Diameter | 2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 24,000 lb, Choker Hitch Capacity 19,200 lb, Basket Hitch Capacity 48,000 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 45 Degrees 33,900 lb, Basket Hitch Capacity @ 60 Degrees 41,600 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- HAMILTON Rigid Caster Wh 8X2 Duralast 70D (R-WH-8DB70)
- MAGLINER Hardware Kit for Pallet Dolly (33498)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 10ft. L (SFERSST7-10)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- STREN-FLEX Round Sling, Endless, Yellow, 10 ft. L (STRERS3-10)
- LIFT-ALL TUFLEX 4 ft. Endless Round Sling, 5300 lbs. (EN60X4)
- Stren-Flex Round Slings