Shop All Round Slings
Stren-Flex
Round Sling, Endless, 1-9/16in. Dia, 4ft L
Mfr # SFERSST5-04
Zoro # G2365146
product price: $63.35
/ea
$63.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 15,000 lb
- Basket Hitch Capacity 30,000 lb
- Choker Hitch Capacity 12,000 lb
- Color Code Red
Product Information
- Brand Stren-Flex
- MFR # SFERSST5-04
- Zoro # G2365146
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 in |
Diameter | 1 9/16 in |
Length | 4 ft. |
Body Diameter | 1 19/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 19/32 in, Width Under Load 2 in, Vertical Hitch Capacity 15,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 30,000 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 15,000 lb, Basket Hitch Capacity @ 45 Degrees 21,200 lb, Basket Hitch Capacity @ 60 Degrees 26,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- BULLDOG WINCH Switch Wire 16awg, spade to spade, black, 6pcs (20331)
- TMI Industrial Strip Door, Ribbed, 10ftHx7ftW (999-00032)
- ZORO SELECT Friction-Ring Stem Caster (400K79)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 16ft L (SFERSST5-16)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- LIFT-ALL TUFLEX 12 ft. Endless Round Sling, 5300 lbs. (EN60X12)
- Stren-Flex Round Slings